HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC)

Sebelum PPN:
Rp30.999.900
Spesifikasi
Field of View423x317~195x146mm
Magnification1.3 to 2.9 times *When using a 24-inch wide monitor (resolution 1920 x 1080)
Operation Distance (mm)440~200
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set Contents(Set contents: 3 items) L-837/L-600-6/L-503

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
New standard USB camera & high-quality low-magnification lens. This is a 3 million pixel USB camera set with a long arm (with spot lighting) that has a high degree of freedom and is both price and performance. Comes with a flexible arm spot light. The lens is a high-quality lens that can secure a wide field of view and can freely adjust the working distance. The sturdy long arm attaches to a desk or other object with a clamp, allowing you to pull it out when in use and move it to the edge after use, while still securing your work space.
Feature
New standard USB camera & high-quality low-magnification lens. This is a 3 million pixel USB camera set with a long arm (with spot lighting) that has a high degree of freedom and is both price and performance. Comes with a flexible arm spot light. The lens is a high-quality lens that can secure a wide field of view and can freely adjust the working distance. The sturdy long arm attaches to a desk or other object with a clamp, allowing you to pull it out when in use and move it to the edge after use, while still securing your work space.

Ulasan Produk

Tidak ada ulasan