HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC)

Sebelum PPN:
Rp23.999.900
Spesifikasi
Dimensions (Width W x Depth D) (mm)(Base) 350x450
Field of View243x182~195x146mm
Magnification2.9 to 3.6 times *When using a 24-inch wide monitor (resolution 1920 x 1080)
Operation Distance (mm)250~200
Set Contents(Set contents: 6 items) L-836/L-600-6/L-509/L-523/L-525/L-718

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance USB camera & high-quality low-magnification lens. A set of 5 million pixel USB cameras that are robust and equipped with many mounting screws, making them ideal for large observation objects. The lens is a high-quality lens that can secure a wide field of view and can freely adjust the working distance. With a wide base, it is recommended for observing large objects up to B4 size.
Feature
High-performance USB camera & high-quality low-magnification lens. A set of 5 million pixel USB cameras that are robust and equipped with many mounting screws, making them ideal for large observation objects. The lens is a high-quality lens that can secure a wide field of view and can freely adjust the working distance. With a wide base, it is recommended for observing large objects up to B4 size.

Ulasan Produk

Tidak ada ulasan