HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC)

Sebelum PPN:
Rp33.999.900
Spesifikasi
Base Dimensions (mm)145x185
Effective field of view (mm)20x15~2.8x2.1
Magnification (times)27~200
Number of pixels3 million pixels
Operation Distance (mm)57
Set ContentsUSB camera (no lens), zoom lens, standard base, holder, LED light

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This set includes a robust 5-megapixel USB camera with numerous mounting screws. It also includes a coaxial epi-illumination system that illuminates the subject from directly above. The lens is a zoom lens that allows for adjustment of magnification only, making it usable to some extent even in environments without auxiliary lighting. It is recommended for magnifying and observing relatively small subjects. It includes a high-performance USB camera, a standard zoom lens, and a compact base (with coaxial epi-illumination).
* Specifications are calculated values.
Feature
This set includes a robust 5-megapixel USB camera with numerous mounting screws. It also includes a coaxial epi-illumination system that illuminates the subject from directly above. The lens is a zoom lens that allows for adjustment of magnification only, making it usable to some extent even in environments without auxiliary lighting. It is recommended for magnifying and observing relatively small subjects. It includes a high-performance USB camera, a standard zoom lens, and a compact base (with coaxial epi-illumination).

Ulasan Produk

Tidak ada ulasan