HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC)

Sebelum PPN:
Rp33.999.900
Spesifikasi
Effective field of view (mm)73x55~30x22
Magnification7.6~18
Operation Distance (mm)465~250
TypeLong arm (clamp)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A set of 5-megapixel USB cameras that are robust and equipped with many mounting screws. The lens is a zoom lens that can only be adjusted for magnification, so it can be used to some extent even in environments without auxiliary lighting. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.
*Specs are calculated values. *When using a 24-inch wide monitor (resolution 1920 x 1080)
Feature
A set of 5-megapixel USB cameras that are robust and equipped with many mounting screws. The lens is a zoom lens that can only be adjusted for magnification, so it can be used to some extent even in environments without auxiliary lighting. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.

Ulasan Produk

Tidak ada ulasan