HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC)

Sebelum PPN:
Rp44.999.900
Spesifikasi
Effective field of view (mm)6.7x5.0~0.9x0.7
Magnification83~595
Operation Distance (mm)90
TypeHigh magnification (6x), long arm (clamp)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A set of 3-megapixel USB cameras that balance price and performance. The lens is a high-quality zoom lens with adjustable aperture as well as magnification. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.
*Specs are calculated values. *When using a 24-inch wide monitor (resolution 1920 x 1080)
Feature
A set of 3-megapixel USB cameras that balance price and performance. The lens is a high-quality zoom lens with adjustable aperture as well as magnification. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.

Ulasan Produk

Tidak ada ulasan