HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC)

Sebelum PPN:
Rp23.999.900
Spesifikasi
AS ONE Part Number64-8085-82
ConnectorUSB 2.0
Field of View29x22~6.1x4.6mm
Frame RateUp to 30fps
Image Sensor1 / 2.5 "CMOS image sensor
Magnification5.9-113 x * When using a 24-inch wide monitor
Number of Effective Pixel2592 x 1944 (5 million pixels)
Operation Distance (mm)185~83
Set ContentsL-836/L-630/L-803

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-quality USB camera with 5 million pixels equipped with high-sensitivity CMOS.
You can easily shoot still images / videos, edit still images, and measure dimensions with software.
Flexible arm LED light that can illuminate from various angles.
High image quality lens with excellent cost performance.
* We do not provide warranty or support if a problem occurs while using an OS that is no longer supported by Microsoft Japan. * Specifications are calculated values.
Warning
* We do not provide warranty or support if a problem occurs while using an OS that is no longer supported by Microsoft Japan. * Specifications are calculated values.
Feature
A high-quality USB camera with 5 million pixels equipped with high-sensitivity CMOS.
You can easily shoot still images / videos, edit still images, and measure dimensions with software.
Flexible arm LED light that can illuminate from various angles.
High image quality lens with excellent cost performance.

Ulasan Produk

Tidak ada ulasan