HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC)

Sebelum PPN:
Rp16.999.900
Spesifikasi
AS ONE Part Number64-8085-73
Base Dimensions (mm)145(W)x185(D)
ConnectorUSB 2.0
Field of View29x22~6.1x4.6mm
Frame RateUp to 30fps
Image Sensor1 / 2.5 "CMOS image sensor
Magnification5.9-113 x * When using a 24-inch wide monitor
Number of Effective Pixel2592 x 1944 (5 million pixels)
Operation Distance (mm)185~83
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsL-836/L-630/L-521/L-509

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-quality USB camera with 5 million pixels equipped with high-sensitivity CMOS.
You can easily shoot still images / videos, edit still images, and measure dimensions with software.
High image quality lens with excellent cost performance.
Flexible arm suitable for space saving.
* We do not provide warranty or support if a problem occurs while using an OS that is no longer supported by Microsoft Japan. * Specifications are calculated values.
Warning
* We do not provide warranty or support if a problem occurs while using an OS that is no longer supported by Microsoft Japan. * Specifications are calculated values.
Feature
A high-quality USB camera with 5 million pixels equipped with high-sensitivity CMOS.
You can easily shoot still images / videos, edit still images, and measure dimensions with software.
High image quality lens with excellent cost performance.
Flexible arm suitable for space saving.

Ulasan Produk

Tidak ada ulasan