HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC)

Sebelum PPN:
Rp20.999.900
Spesifikasi
AS ONE Part Number64-7949-18
Belt Loop Width (mm)60
Detachable MethodLever type
Included AccessoriesMisalignment prevention packing
Mass (g)95
SpecificationAttachable belt clip: up to 30 mm wide Storage angle: variable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-quality USB camera with 5 million pixels equipped with high-sensitivity CMOS.
You can easily shoot still images / videos, edit still images, and measure dimensions with software.
LED backlight with A4 size light emitting surface.
High image quality lens with excellent cost performance.
Flexible arm suitable for space saving.
* We do not provide warranty or support if a problem occurs while using an OS that is no longer supported by Microsoft Japan. * Specifications are calculated values.
Warning
* We do not provide warranty or support if a problem occurs while using an OS that is no longer supported by Microsoft Japan. * Specifications are calculated values.
Feature
A high-quality USB camera with 5 million pixels equipped with high-sensitivity CMOS.
You can easily shoot still images / videos, edit still images, and measure dimensions with software.
LED backlight with A4 size light emitting surface.
High image quality lens with excellent cost performance.
Flexible arm suitable for space saving.

Ulasan Produk

Tidak ada ulasan