HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Connector(Output) USB2.0
Effective field of view (mm)9.9x7.4~1.4x1.0
Frame RateUp to 30fps
Image Sensor1/3 "CMOS image sensor
Magnification17~500x
Number of Effective Pixel2048X1536 (3 million pixels)
Operating EnvironmentWindows + 8 or later (32bit and 64bit)
Operation Distance (mm)90
Set Contents(Set contents 7 points) L-837 USB camera / L-816 Zoom lens / L-509 Holder / L-523 Long straight arm / L-525 Long base / L-711 LED light / L-711-1 Diffusion filter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Observation is possible at low cost. Ideal for those who need a wide field of view.
Feature
Observation is possible at low cost. Ideal for those who need a wide field of view.

Ulasan Produk

Tidak ada ulasan