HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC)

Sebelum PPN:
Rp25.999.900
Spesifikasi
Connector(Output) USB2.0
Effective field of view (mm)9.9x7.4~1.4x1.0
Frame RateUp to 30fps
Image Sensor1/3 "CMOS image sensor
Magnification17~500x
Number of Effective Pixel2048X1536 (3 million pixels)
Operating EnvironmentWindows + 8 or later (32bit and 64bit)
Operation Distance (mm)90
Set Contents(Set contents 6 points) L-837 USB camera / L-816 Zoom lens / L-509 Holder / L-521 Standard base / L-711 LED light / L-711-1 Diffusion filter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A standard model ideal for high-magnification observation of large objects.
Feature
A standard model ideal for high-magnification observation of large objects.

Ulasan Produk

Tidak ada ulasan