HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC)

Sebelum PPN:
Rp20.999.900
Spesifikasi
Effective field of view (mm)9.2x5.2~1.3x0.7
Frame RateUp to 30fps
Image Sensor1/3 "CMOS image sensor
LCD monitor11.6 type wide
Magnification27~195x
Number of Effective Pixel1920 x 1080 (2 million pixels)
Number of pixels[Save] Still image / Movie 1920 x 1080 (2 million pixels)
Operation Distance (mm)90
Recording MediaSD / SDHC memory card (up to 32GB)
Set Contents(Set contents 6 points) L-860 camera with monitor / L-816 zoom lens / L-509 holder / L-521 standard base / L-711 LED light / L-711-1 diffusion filter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maximum magnification of 500x (when using a 24-inch monitor). Supports a wide range of magnifications, mainly in the high magnification range.
Feature
Maximum magnification of 500x (when using a 24-inch monitor). Supports a wide range of magnifications, mainly in the high magnification range.

Ulasan Produk

Tidak ada ulasan