HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp52.999.900
Spesifikasi
Base Dimensions (mm)350(W)x450(D)
Field of View28x16~5.9x3.3
Magnification (times)18-88 (8.8-43) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)165~63
Set Contents(Set includes 7 items) L-852/L-630/L-509/L-525/L-523/L-711/L-711-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function monitor camera with high-magnification zoom lens for high image quality. Features a long arm for flexible use. This camera set features a built-in simple measurement function and is used with an HDMI monitor. The lens is a high-image-quality zoom lens with adjustable magnification and aperture. The sturdy long arm clamps onto a desk or other surface, allowing you to extend the camera when in use and then retract it to the side after use, while still maintaining a working space.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
Multi-function monitor camera with high-magnification zoom lens for high image quality. Features a long arm for flexible use. This camera set features a built-in simple measurement function and is used with an HDMI monitor. The lens is a high-image-quality zoom lens with adjustable magnification and aperture. The sturdy long arm clamps onto a desk or other surface, allowing you to extend the camera when in use and then retract it to the side after use, while still maintaining a working space.

Ulasan Produk

Tidak ada ulasan