HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp29.999.900
Spesifikasi
Base Dimensions (mm)350(W)x450(D)
Field of View87x49~29x16
Magnification (times)6.0-17 (2.9-8.5) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)560~250
Set Contents(Set includes 5 items) L-852/L-600-35/L-509/L-525/L-518

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This multi-function monitor camera and low-magnification lens are ideal for observing large objects. This camera set features a built-in simple measurement function and is connected to an HDMI monitor. The lens offers a wide field of view and high image quality, allowing for flexible adjustment of the working distance. Its wide base makes it ideal for observing large objects up to approximately B4 size.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
This multi-function monitor camera and low-magnification lens are ideal for observing large objects. This camera set features a built-in simple measurement function and is connected to an HDMI monitor. The lens offers a wide field of view and high image quality, allowing for flexible adjustment of the working distance. Its wide base makes it ideal for observing large objects up to approximately B4 size.

Ulasan Produk

Tidak ada ulasan