HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp34.999.900
Spesifikasi
Base Dimensions (mm)350(W)x450(D)
Field of View258x145~45x25
Magnification (times)2.0-11 (1.0-5.3) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)550~100
Set Contents(Set includes 5 items) L-852/L-600-12/L-509/L-525/L-518

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function monitor camera with high-magnification zoom lens. Includes a compact base (with spot light). This camera set features a built-in simple measurement function and is used with an HDMI monitor. It also includes a spot light on a flexible arm. The lens is a high-magnification zoom lens (0.56x to 4x), with only the magnification adjustable.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
Multi-function monitor camera with high-magnification zoom lens. Includes a compact base (with spot light). This camera set features a built-in simple measurement function and is used with an HDMI monitor. It also includes a spot light on a flexible arm. The lens is a high-magnification zoom lens (0.56x to 4x), with only the magnification adjustable.

Ulasan Produk

Tidak ada ulasan