HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp27.999.900
Spesifikasi
Field of View104x58~29x16
Magnification (times)5.0-17 (2.4-8.5) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)670~250
Set Contents(Set includes 4 items) L-852/L-600-35/L-509/L-503

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function monitor camera and affordable lens. Ideal for observing large objects. This camera set features a built-in simple measurement function and connects to an HDMI monitor. The lens has a simple structure, and the magnification can be adjusted by combining extension rings. The wide base makes it ideal for observing large objects up to B4 size.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
Multi-function monitor camera and affordable lens. Ideal for observing large objects. This camera set features a built-in simple measurement function and connects to an HDMI monitor. The lens has a simple structure, and the magnification can be adjusted by combining extension rings. The wide base makes it ideal for observing large objects up to B4 size.

Ulasan Produk

Tidak ada ulasan