HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp32.999.900
Spesifikasi
Field of View28x16~5.9x3.3
Magnification (times)18-88 (8.8-43) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)185~83
Set Contents(Set includes 3 items) L-852/L-630/L-803

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function monitor camera and affordable lens. Ideal for observing large objects (with spot light). This camera set features a built-in simple measurement function and is used with an HDMI monitor. It also includes a spot light on a flexible arm. The lens has a simple structure, and the magnification can be adjusted by combining an extension ring.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
Multi-function monitor camera and affordable lens. Ideal for observing large objects (with spot light). This camera set features a built-in simple measurement function and is used with an HDMI monitor. It also includes a spot light on a flexible arm. The lens has a simple structure, and the magnification can be adjusted by combining an extension ring.

Ulasan Produk

Tidak ada ulasan