HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp28.999.900
Spesifikasi
Base Dimensions (mm)145(W)x185(D)
Field of View28x16~11x6.5
Magnification (times)18-45 (9.0-22) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)95/37
Set Contents(Set includes 6 items) L-852/L-802-2/L-818/L-521/L-509/L-716

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function monitor camera with easy-to-use, high-resolution lens. Ideal for observing large objects. This camera set features a built-in simple measurement function and is connected to an HDMI monitor. The lens is an easy-to-use, high-resolution lens with adjustable magnification. The wide base makes it ideal for observing large objects up to approximately B4 size.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
Multi-function monitor camera with easy-to-use, high-resolution lens. Ideal for observing large objects. This camera set features a built-in simple measurement function and is connected to an HDMI monitor. The lens is an easy-to-use, high-resolution lens with adjustable magnification. The wide base makes it ideal for observing large objects up to approximately B4 size.

Ulasan Produk

Tidak ada ulasan