HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp40.999.900
Spesifikasi
Field of View222x125~6.9x3.9
Magnification (times)2.3 to 76 (1.1 to 37) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)400~150
Set Contents(Set includes 5 items) L-852/L-870/L-50-2/L-509/L-503

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This multi-function monitor camera and wide, high-magnification zoom lens are ideal for observing large objects. This camera set features a built-in simple measurement function and connects to an HDMI monitor. The lens is a wide-range, high-magnification zoom lens (1.7-13.7x) that covers a wide range of magnifications. The wide base makes it ideal for observing large objects up to B4 size.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
This multi-function monitor camera and wide, high-magnification zoom lens are ideal for observing large objects. This camera set features a built-in simple measurement function and connects to an HDMI monitor. The lens is a wide-range, high-magnification zoom lens (1.7-13.7x) that covers a wide range of magnifications. The wide base makes it ideal for observing large objects up to B4 size.

Ulasan Produk

Tidak ada ulasan