HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp26.999.900
Spesifikasi
Base Dimensions (mm)145(W)x185(D)
Field of View28x16~5.9x3.3
Magnification (times)18-88 (8.8-43) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)137~35
Set Contents(Set includes 5 items) L-852/L-630/L-521/L-509/L-716

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function monitor camera & easy-to-use, high-quality lens. Easy-to-use arm (with ring light) for easy placement. This camera set features a built-in simple measurement function and is used by connecting it to an HDMI monitor. It also includes a user-friendly LED ring light. The lens is an easy-to-use, high-quality lens with adjustable magnification.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
Multi-function monitor camera & easy-to-use, high-quality lens. Easy-to-use arm (with ring light) for easy placement. This camera set features a built-in simple measurement function and is used by connecting it to an HDMI monitor. It also includes a user-friendly LED ring light. The lens is an easy-to-use, high-quality lens with adjustable magnification.

Ulasan Produk

Tidak ada ulasan