HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp34.999.900
Spesifikasi
Base Dimensions (mm)350(W)x450(D)
Field of View264x148~194x109
Magnification (times)2.0-2.7 (0.9-1.3) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)275~200
Set Contents(Set includes 6 items) L-852/L-600-6/L-509/L-525/L-523/L-718

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function monitor camera with high-magnification zoom lens. Ideal for observing large objects. This camera set features a built-in simple measurement function and connects to an HDMI monitor. The lens is a high-magnification zoom lens (0.56x to 4x), with only the magnification adjustable. The wide base makes it ideal for observing large objects up to B4 size.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
Multi-function monitor camera with high-magnification zoom lens. Ideal for observing large objects. This camera set features a built-in simple measurement function and connects to an HDMI monitor. The lens is a high-magnification zoom lens (0.56x to 4x), with only the magnification adjustable. The wide base makes it ideal for observing large objects up to B4 size.

Ulasan Produk

Tidak ada ulasan