HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp27.999.900
Spesifikasi
Field of View28x16~5.9x3.3
Magnification (times)18-88 (8.8-43) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)185~83
Set Contents(Set includes 6 items) L-852/L-630/L-509/L-503/L-703/L-703-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This multi-function monitor camera and standard zoom lens set includes a compact base, a built-in simple measurement function, and an HDMI monitor. The zoom lens allows for magnification adjustment only, making it usable to some extent even in environments without auxiliary lighting. Recommended for magnifying and observing relatively small objects.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
This multi-function monitor camera and standard zoom lens set includes a compact base, a built-in simple measurement function, and an HDMI monitor. The zoom lens allows for magnification adjustment only, making it usable to some extent even in environments without auxiliary lighting. Recommended for magnifying and observing relatively small objects.

Ulasan Produk

Tidak ada ulasan