HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp32.999.900
Spesifikasi
Field of View19x11~2.7x1.5
Magnification (times)26-190 (13-92) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)90
Set Contents(Set includes 6 items) L-852/L-815/L-509/L-503/L-711/L-711-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function monitor camera with high-quality low-magnification lens. Ideal for observing large objects (with surface-emitting light). This camera set features a built-in simple measurement function and is used with an HDMI monitor. It also includes an A4-size surface-emitting light. The lens is a high-quality lens with freely adjustable working distance.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
Multi-function monitor camera with high-quality low-magnification lens. Ideal for observing large objects (with surface-emitting light). This camera set features a built-in simple measurement function and is used with an HDMI monitor. It also includes an A4-size surface-emitting light. The lens is a high-quality lens with freely adjustable working distance.

Ulasan Produk

Tidak ada ulasan