HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp39.999.900
Spesifikasi
Base Dimensions (mm)145(W)x185(D)
Field of View6.5x3.7~0.9x0.5
Magnification (times)80-570 (39-275) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)105
Set Contents(Set includes 4 items) L-852/L-817/L-521/L-509

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function monitor camera with standard zoom lens. A long arm for greater flexibility. This camera set features a built-in simple measurement function and is used with an HDMI monitor. The lens is a zoom lens with adjustable magnification, making it usable to some extent even in environments without auxiliary lighting. The sturdy long arm clamps to a desk or other surface, allowing you to extend the camera when in use and then retract it to the side after use, while still maintaining a working space.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
Multi-function monitor camera with standard zoom lens. A long arm for greater flexibility. This camera set features a built-in simple measurement function and is used with an HDMI monitor. The lens is a zoom lens with adjustable magnification, making it usable to some extent even in environments without auxiliary lighting. The sturdy long arm clamps to a desk or other surface, allowing you to extend the camera when in use and then retract it to the side after use, while still maintaining a working space.

Ulasan Produk

Tidak ada ulasan