HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp34.999.900
Spesifikasi
Base Dimensions (mm)350(W)x450(D)
Field of View191x107~6.9x3.9
Magnification (times)2.7 to 76 (1.3 to 37) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)350~150
Set Contents(Set includes 5 items) L-852/L-870/L-50-2/L-525/L-518

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function monitor camera and high-magnification zoom lens. This compact camera set features a built-in simple measurement function and connects to an HDMI monitor. The lens is a high-magnification zoom lens (0.84x to 6x), with only the magnification adjustable. Recommended for magnifying and observing relatively small objects.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
Multi-function monitor camera and high-magnification zoom lens. This compact camera set features a built-in simple measurement function and connects to an HDMI monitor. The lens is a high-magnification zoom lens (0.84x to 6x), with only the magnification adjustable. Recommended for magnifying and observing relatively small objects.

Ulasan Produk

Tidak ada ulasan