HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp33.999.900
Spesifikasi
Base Dimensions (mm)350(W)x450(D)
Field of View3.4x1.9~0.4x0.2
Magnification (times)155-1300 (76-635) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)66
Set Contents(Set includes 7 items) L-852/L-873/L-509/L-525/L-523/L-711/L-711-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function monitor camera with adjustable working distance zoom lens. Ideal for observing tall and large objects. This camera set features a built-in simple measurement function and is connected to an HDMI monitor. The lens is a zoom lens with adjustable magnification, focus, and aperture. The wide base and long arm make it ideal for observing tall and large objects.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
Multi-function monitor camera with adjustable working distance zoom lens. Ideal for observing tall and large objects. This camera set features a built-in simple measurement function and is connected to an HDMI monitor. The lens is a zoom lens with adjustable magnification, focus, and aperture. The wide base and long arm make it ideal for observing tall and large objects.

Ulasan Produk

Tidak ada ulasan