HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp38.999.900
Spesifikasi
Base Dimensions (mm)350(W)x450(D)
Field of View28x16~4.6x2.6
Magnification (times)18 to 115 (9.0 to 57) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)155/73/55/45
Set Contents(Set includes 9 items) L-852/L-802-2/L-818/L-819/L-509/L-525/L-523/L-711/L-711-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function monitor camera with high-magnification zoom lens. Ideal for observing large objects (with surface illumination). This camera set features a built-in simple measurement function and connects to an HDMI monitor. It includes an A4-size surface illumination. The lens is a high-magnification zoom lens (0.56x to 4x), with only the magnification adjustable.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
Multi-function monitor camera with high-magnification zoom lens. Ideal for observing large objects (with surface illumination). This camera set features a built-in simple measurement function and connects to an HDMI monitor. It includes an A4-size surface illumination. The lens is a high-magnification zoom lens (0.56x to 4x), with only the magnification adjustable.

Ulasan Produk

Tidak ada ulasan