HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp32.999.900
Spesifikasi
Base Dimensions (mm)350(W)x450(D)
Field of View3.4x1.9~0.4x0.2
Magnification (times)155-1300 (76-635) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)81
Set Contents(Set includes 6 items) L-852/L-873/L-509/L-525/L-523/L-718

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function monitor camera and standard zoom lens. Compact base (with spot light). This camera set features a built-in simple measurement function and is used with an HDMI monitor. It also includes a spot light on a flexible arm. The zoom lens allows for magnification adjustment only, making it usable to some extent even in environments without auxiliary lighting.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
Multi-function monitor camera and standard zoom lens. Compact base (with spot light). This camera set features a built-in simple measurement function and is used with an HDMI monitor. It also includes a spot light on a flexible arm. The zoom lens allows for magnification adjustment only, making it usable to some extent even in environments without auxiliary lighting.

Ulasan Produk

Tidak ada ulasan