HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp39.999.900
Spesifikasi
Base Dimensions (mm)350(W)x450(D)
Field of View87x49~29x16
Magnification (times)6.0-17 (2.9-8.5) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)560~250
Set Contents(Set includes 7 items) L-852/L-600-35/L-509/L-525/L-518/L-703/L-703-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function monitor camera and standard zoom lens. Compact base (with coaxial epi-illumination). This camera set features a built-in simple measurement function and is used with an HDMI monitor. It also includes a coaxial epi-illumination system that illuminates the target from directly above. The zoom lens allows for magnification adjustment only, making it usable to some extent even in environments without auxiliary lighting.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
Multi-function monitor camera and standard zoom lens. Compact base (with coaxial epi-illumination). This camera set features a built-in simple measurement function and is used with an HDMI monitor. It also includes a coaxial epi-illumination system that illuminates the target from directly above. The zoom lens allows for magnification adjustment only, making it usable to some extent even in environments without auxiliary lighting.

Ulasan Produk

Tidak ada ulasan