HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp35.999.900
Spesifikasi
Base Dimensions (mm)350(W)x450(D)
Field of View28x16~4.6x2.6
Magnification (times)18 to 115 (9.0 to 57) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)175/85/55/45
Set Contents(Set includes 8 items) L-852/L-802-2/L-818/L-819/L-509/L-525/L-523/L-718

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This multi-function monitor camera and wide-angle, high-magnification zoom lens are compact and feature a built-in simple measurement function. The camera is connected to an HDMI monitor and includes a wide-range, high-magnification zoom lens (1.7-13.7x) that covers a wide range of magnifications. Recommended for magnifying and observing relatively small objects.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
This multi-function monitor camera and wide-angle, high-magnification zoom lens are compact and feature a built-in simple measurement function. The camera is connected to an HDMI monitor and includes a wide-range, high-magnification zoom lens (1.7-13.7x) that covers a wide range of magnifications. Recommended for magnifying and observing relatively small objects.

Ulasan Produk

Tidak ada ulasan