HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp56.999.900
Spesifikasi
Field of View9.8x5.5~1.4x0.7
Magnification (times)53-380 (26-185) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)90
Set Contents(Set includes 6 items) L-852/L-816/L-509/L-503/L-711/L-711-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function monitor camera & high-magnification zoom lens with high image quality. Features a flexible long arm (with ring light). This camera set features a built-in simple measurement function and is used with an HDMI monitor. It also comes with a user-friendly LED ring light. The lens is a high-image-quality zoom lens with adjustable aperture as well as magnification.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
Multi-function monitor camera & high-magnification zoom lens with high image quality. Features a flexible long arm (with ring light). This camera set features a built-in simple measurement function and is used with an HDMI monitor. It also comes with a user-friendly LED ring light. The lens is a high-image-quality zoom lens with adjustable aperture as well as magnification.

Ulasan Produk

Tidak ada ulasan