HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp41.999.900
Spesifikasi
Field of View190x107~45x25
Magnification (times)2.7-11 (1.3-5.3) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)400~100
Set Contents(Set includes 3 items) L-852/L-600-12/L-505

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function monitor camera with high-magnification zoom lens. Long arm for flexible use. This camera set features a built-in simple measurement function and is used with an HDMI monitor. The lens is a high-magnification zoom lens (0.56-4x), with only the magnification adjustable. The sturdy long arm clamps onto a desk or other surface, allowing you to extend the camera when in use and then retract it to the side after use, while still maintaining a working space.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
Multi-function monitor camera with high-magnification zoom lens. Long arm for flexible use. This camera set features a built-in simple measurement function and is used with an HDMI monitor. The lens is a high-magnification zoom lens (0.56-4x), with only the magnification adjustable. The sturdy long arm clamps onto a desk or other surface, allowing you to extend the camera when in use and then retract it to the side after use, while still maintaining a working space.

Ulasan Produk

Tidak ada ulasan