HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp57.999.900
Spesifikasi
Base Dimensions (mm)350(W)x450(D)
Field of View87x49~29x16
Magnification (times)6.0-17 (2.9-8.5) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)560~250
Set Contents(Set includes 6 items) L-852/L-600-35/L-509/L-525/L-518/L-718

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function monitor camera & high-magnification zoom lens with high image quality. Long arm with flexible mounting (with spot light). This camera set features a built-in simple measurement function and is used with an HDMI monitor. Includes spot light on a flexible arm. The lens is a high-image-quality zoom lens with adjustable magnification and aperture.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
Multi-function monitor camera & high-magnification zoom lens with high image quality. Long arm with flexible mounting (with spot light). This camera set features a built-in simple measurement function and is used with an HDMI monitor. Includes spot light on a flexible arm. The lens is a high-image-quality zoom lens with adjustable magnification and aperture.

Ulasan Produk

Tidak ada ulasan