HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp36.999.900
Spesifikasi
Field of View155x87~45x25
Magnification (times)3.4-11 (1.6-5.3) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)325~100
Set Contents(Set includes 3 items) L-852/L-600-12/L-803

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function monitor camera and standard zoom lens. Ideal for observing large objects (with surface illumination). This camera set features a built-in simple measurement function and connects to an HDMI monitor. It also includes an A4-size surface illumination. The zoom lens allows for magnification adjustment only, making it usable to some extent even in environments without auxiliary lighting.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
Multi-function monitor camera and standard zoom lens. Ideal for observing large objects (with surface illumination). This camera set features a built-in simple measurement function and connects to an HDMI monitor. It also includes an A4-size surface illumination. The zoom lens allows for magnification adjustment only, making it usable to some extent even in environments without auxiliary lighting.

Ulasan Produk

Tidak ada ulasan