HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp23.999.900
Spesifikasi
Base Dimensions (mm)350(W)x450(D)
Field of View19x11~2.7x1.5
Magnification (times)26-190 (13-92) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)105
Set Contents(Set includes 7 items) L-852/L-815/L-509/L-525/L-523/L-703/L-703-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This multi-function monitor camera and affordable lens set includes a compact base, a built-in simple measurement function, and an HDMI monitor. The lens has a simple structure, and the magnification can be adjusted by combining an extension ring. It is recommended for magnifying and observing relatively small objects.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
This multi-function monitor camera and affordable lens set includes a compact base, a built-in simple measurement function, and an HDMI monitor. The lens has a simple structure, and the magnification can be adjusted by combining an extension ring. It is recommended for magnifying and observing relatively small objects.

Ulasan Produk

Tidak ada ulasan