HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp29.999.900
Spesifikasi
Field of View132x74~6.9x3.9
Magnification (times)4.0 to 76 (1.9 to 37) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)250~150
Set Contents(Set includes 4 items) L-852/L-870/L-50-2/L-803

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function monitor camera & easy-to-use, high-quality lens. Compact base (with ring light). This camera set features a built-in simple measurement function and is used with an HDMI monitor. Includes a convenient LED ring light. The lens is an easy-to-use, high-quality lens with adjustable magnification.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
Multi-function monitor camera & easy-to-use, high-quality lens. Compact base (with ring light). This camera set features a built-in simple measurement function and is used with an HDMI monitor. Includes a convenient LED ring light. The lens is an easy-to-use, high-quality lens with adjustable magnification.

Ulasan Produk

Tidak ada ulasan