HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp32.999.900
Spesifikasi
Field of View222x125~6.9x3.9
Magnification (times)2.3 to 76 (1.1 to 37) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)400~150
Set Contents(Set includes 7 items) L-852/L-870/L-50-2/L-509/L-503/L-703/L-703-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function monitor camera and standard zoom lens. Ideal for observing large objects. This camera set features a built-in simple measurement function and connects to an HDMI monitor. The lens is a zoom lens with adjustable magnification only, making it usable to some extent even in environments without auxiliary lighting. The wide base makes it recommended for observing large objects up to approximately B4 size.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
Multi-function monitor camera and standard zoom lens. Ideal for observing large objects. This camera set features a built-in simple measurement function and connects to an HDMI monitor. The lens is a zoom lens with adjustable magnification only, making it usable to some extent even in environments without auxiliary lighting. The wide base makes it recommended for observing large objects up to approximately B4 size.

Ulasan Produk

Tidak ada ulasan