HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp24.999.900
Spesifikasi
Field of View28x16~5.9x3.3
Magnification (times)18-88 (8.8-43) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)165~63
Set Contents(Set includes 5 items) L-852/L-630/L-803/L-711/L-711-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This multi-function monitor camera and easy-to-use, high-quality lens set includes a compact base, a built-in simple measurement function, and an HDMI monitor. The lens is an easy-to-use, high-quality lens with adjustable magnification. Recommended for magnifying and observing relatively small objects.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
This multi-function monitor camera and easy-to-use, high-quality lens set includes a compact base, a built-in simple measurement function, and an HDMI monitor. The lens is an easy-to-use, high-quality lens with adjustable magnification. Recommended for magnifying and observing relatively small objects.

Ulasan Produk

Tidak ada ulasan