HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp43.999.900
Spesifikasi
Field of View510x287~194x109
Magnification (times)1.0 to 2.7 (0.5 to 1.3) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)545~200
Set Contents(Set includes 6 items) L-852/L-600-6/L-509/L-503/L-703/L-703-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function monitor camera with high-magnification zoom lens. Ideal for observing large objects (with ring light). This camera set features a built-in simple measurement function and connects to an HDMI monitor. It also includes a convenient LED ring light. The lens is a high-magnification zoom lens (0.84x to 6x), with only the magnification adjustable.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
Multi-function monitor camera with high-magnification zoom lens. Ideal for observing large objects (with ring light). This camera set features a built-in simple measurement function and connects to an HDMI monitor. It also includes a convenient LED ring light. The lens is a high-magnification zoom lens (0.84x to 6x), with only the magnification adjustable.

Ulasan Produk

Tidak ada ulasan