HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp38.999.900
Spesifikasi
Field of View28x16~5.9x3.3
Magnification (times)18-88 (8.8-43) [24-inch wide monitor: When using a resolution of 1920 x 1080, () is when using L-859]
Operation Distance (mm)185~83
Set Contents(Set includes 4 items) L-852/L-630/L-803/L-718

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function monitor camera with adjustable working distance zoom lens. Ideal for observing tall, large objects (with surface-emitting light). This camera set features a built-in simple measurement function and connects to an HDMI monitor. Includes an A4-size surface-emitting light. The lens is a zoom lens with adjustable magnification, focus, and aperture.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
Multi-function monitor camera with adjustable working distance zoom lens. Ideal for observing tall, large objects (with surface-emitting light). This camera set features a built-in simple measurement function and connects to an HDMI monitor. Includes an A4-size surface-emitting light. The lens is a zoom lens with adjustable magnification, focus, and aperture.

Ulasan Produk

Tidak ada ulasan