HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp50.999.900
Spesifikasi
AS ONE Part Number65-9283-14
Specification*Size (W x D x H) mm: 190 x 60 x 430 *Weight (g): 550 *Material: Plastic *Pump-type smoke tester *For measuring soot in exhaust gas *With smoke number scale *For EA770TB-2, -11, -21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function monitor camera with high-magnification zoom lens. Features a flexible long arm (with spot light). This camera set features a built-in simple measurement function and is used with an HDMI monitor. It also includes a spot light on the flexible arm. The lens is a high-magnification zoom lens (0.84x to 6x), with only the magnification adjustable.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
Multi-function monitor camera with high-magnification zoom lens. Features a flexible long arm (with spot light). This camera set features a built-in simple measurement function and is used with an HDMI monitor. It also includes a spot light on the flexible arm. The lens is a high-magnification zoom lens (0.84x to 6x), with only the magnification adjustable.

Ulasan Produk

Tidak ada ulasan