HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp26.999.900
Spesifikasi
AS ONE Part Number65-9271-99
Specification*Total length: 69mm*Maximum opening: DIA4mm*Rated voltage: CATIII/300V, CATII/600V*Rated current: 3A*Attached to the tip of EA707A-61*For EA707A-30, -36*Black and red set*CAT III300V, CAT II600V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This set includes a multi-function monitor camera and an easy-to-use, high-quality lens. It also includes an arm (with surface-emitting light) that allows you to freely fix the camera. It features a built-in simple measurement function and is connected to an HDMI monitor. It also includes an A4-size surface-emitting light. The lens is an easy-to-use, high-quality lens with adjustable magnification.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
This set includes a multi-function monitor camera and an easy-to-use, high-quality lens. It also includes an arm (with surface-emitting light) that allows you to freely fix the camera. It features a built-in simple measurement function and is connected to an HDMI monitor. It also includes an A4-size surface-emitting light. The lens is an easy-to-use, high-quality lens with adjustable magnification.

Ulasan Produk

Tidak ada ulasan