HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitoring)

Sebelum PPN:
Rp33.999.900
Spesifikasi
Base Dimensions (mm)145x185
Effective field of view (mm)19x11~2.7x1.5
Magnification (times)26~190(13~92)
Operation Distance (mm)57
Set ContentsFull HD camera (HDMI connection), zoom lens, standard base, holder, LED light

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a full HD camera set that can output images to a monitor via HDMI. It includes a coaxial epi-illumination system that illuminates the subject from directly above. The lens is an easy-to-use, high-quality lens with adjustable magnification. It is recommended for magnifying and observing relatively small subjects. This set includes an HDMI camera, an easy-to-use, high-quality lens, and a compact base (with coaxial epi-illumination).
* Specifications are calculated values.
Feature
This is a full HD camera set that can output images to a monitor via HDMI. It includes a coaxial epi-illumination system that illuminates the subject from directly above. The lens is an easy-to-use, high-quality lens with adjustable magnification. It is recommended for magnifying and observing relatively small subjects. This set includes an HDMI camera, an easy-to-use, high-quality lens, and a compact base (with coaxial epi-illumination).

Ulasan Produk

Tidak ada ulasan