HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitor)

Sebelum PPN:
Rp27.999.900
Spesifikasi
AS ONE Part Number64-5107-58
Base Dimensions (mm)350(W)x450(D)
ConnectorOutput: USB 2.0
Field of View90x68~40x30mm
Frame RateUp to 30fps
Image Sensor1 / 2.5 "CMOS image sensor
MagnificationWhen using a 1.9 to 17 x 24-inch wide monitor
Number of Effective Pixel2592 x 1944 (5 million pixels)
Number of pixels[Save] Still image + 2592 x 1944 (5 million pixels) +/+ Video + 1920 x 1080 (2 million pixels)
Operating EnvironmentWindows + 10/8 / 8.1 / 7 / (32bit and 64bit (+ We do not guarantee or support if a problem occurs while using an OS for which Microsoft Japan has ended support)
Operation Distance (mm)560~250
Set Contents(Set contents 6 points) L-836 / L-600-35 / L-509 / L-525 / L-518 / L-718

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No PC required.
A full HD camera that allows you to observe and save images and videos in full HD image quality.
Lightweight and compact LED ring lighting.
High image quality lens with excellent cost performance.
* Specifications are calculated values.
Warning
* Specifications are calculated values.
Feature
No PC required.
A full HD camera that allows you to observe and save images and videos in full HD image quality.
Lightweight and compact LED ring lighting.
High image quality lens with excellent cost performance.

Ulasan Produk

Tidak ada ulasan