HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitor)

Sebelum PPN:
Rp20.999.900
Spesifikasi
Field of View510x287~194x109mm
Magnification1.0 to 2.7 times (0.5 to 1.3 times) * When using a 24-inch wide monitor: resolution 1920 x 1080, () is when using L-859
Operation Distance (mm)545~200
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set Contents(Set contents: 4 items) L-851/L-600-6/L-509/L-503

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HDMI camera & high-quality low-magnification lens. This is a full HD camera set that can output images to a monitor using an arm HDMI that allows you to fix the camera freely. The lens is a high-quality lens that can secure a wide field of view and can freely adjust the working distance. This arm attaches to a desk or other object with a clamp, and is recommended if you want to secure the camera freely.
Feature
HDMI camera & high-quality low-magnification lens. This is a full HD camera set that can output images to a monitor using an arm HDMI that allows you to fix the camera freely. The lens is a high-quality lens that can secure a wide field of view and can freely adjust the working distance. This arm attaches to a desk or other object with a clamp, and is recommended if you want to secure the camera freely.

Ulasan Produk

Tidak ada ulasan