HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitor)

Sebelum PPN:
Rp31.999.900
Spesifikasi
Field of View510x287~194x109mm
Magnification1.0 to 2.7 times (0.5 to 1.3 times) * When using a 24-inch wide monitor: resolution 1920 x 1080, () is when using L-859
Operation Distance (mm)545~200
Set Contents(Set contents: 6 items) L-851/L-600-6/L-509/L-503/L-703/L-703-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HDMI camera & high-quality low-magnification lens. A full HD camera set that is ideal for large observation objects (with spot lighting) and can output images to a monitor via HDMI. Comes with a flexible arm spot light. The lens is a high-quality lens that can secure a wide field of view and can freely adjust the working distance. With a wide base, it is recommended for observing large objects up to B4 size.
Feature
HDMI camera & high-quality low-magnification lens. A full HD camera set that is ideal for large observation objects (with spot lighting) and can output images to a monitor via HDMI. Comes with a flexible arm spot light. The lens is a high-quality lens that can secure a wide field of view and can freely adjust the working distance. With a wide base, it is recommended for observing large objects up to B4 size.

Ulasan Produk

Tidak ada ulasan