HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitor)

Sebelum PPN:
Rp39.999.900
Spesifikasi
Dimensions (Width W x Depth D) (mm)(Base) 350x450
Field of View264x148~194x109mm
Magnification2.0 to 2.7 times (0.9 to 1.3 times) * When using a 24-inch wide monitor: resolution 1920 x 1080, () is when using L-859
Operation Distance (mm)275~200
Set Contents(Set contents: 5 items) L-851/L-600-6/L-509/L-523/L-525

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HDMI camera & high-quality low-magnification lens. A full HD camera set with a highly flexible long arm (with spot lighting) that can output images to a monitor via HDMI. Comes with a flexible arm spot light. The lens is a high-quality lens that can secure a wide field of view and can freely adjust the working distance. The sturdy long arm can be attached to a desk or other object with a clamp, allowing you to pull it out when in use and move it to the edge after use, while still securing your work space.
Feature
HDMI camera & high-quality low-magnification lens. A full HD camera set with a highly flexible long arm (with spot lighting) that can output images to a monitor via HDMI. Comes with a flexible arm spot light. The lens is a high-quality lens that can secure a wide field of view and can freely adjust the working distance. The sturdy long arm can be attached to a desk or other object with a clamp, allowing you to pull it out when in use and move it to the edge after use, while still securing your work space.

Ulasan Produk

Tidak ada ulasan