HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitor)

Sebelum PPN:
Rp39.999.900
Spesifikasi
Effective field of view (mm)309x173~45x25
Magnification1.7~11(0.8~5.3)
Operation Distance (mm)660~100
TypeLong arm (clamp)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A full HD camera set that can output video to a monitor via HDMI. With spot lighting on flexible arm. The lens is a high-quality lens that allows you to freely adjust the working distance. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.
* Specifications are calculated values.
Feature
A full HD camera set that can output video to a monitor via HDMI. With spot lighting on flexible arm. The lens is a high-quality lens that allows you to freely adjust the working distance. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.

Ulasan Produk

Tidak ada ulasan