HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitor)

Sebelum PPN:
Rp37.999.900
Spesifikasi
Effective field of view (mm)58x33~4.6x2.6
Magnification9.0/18/45/89/115(4.4/9.0/22/43/57)
Operation Distance (mm)330/175/85/55/45
TypeLong arm (clamp)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A full HD camera set that can output video to a monitor via HDMI. With spot lighting on flexible arm. The lens has a simple structure, and the magnification can be adjusted by combining extension rings. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.
*Specs are calculated values. *When using a 24-inch wide monitor (resolution 1920 x 1110)
Feature
A full HD camera set that can output video to a monitor via HDMI. With spot lighting on flexible arm. The lens has a simple structure, and the magnification can be adjusted by combining extension rings. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.

Ulasan Produk

Tidak ada ulasan