HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitor)

Sebelum PPN:
Rp43.999.900
Spesifikasi
Effective field of view (mm)19x11~2.7x1.5
Magnification26~190
Operation Distance (mm)105
TypeMedium magnification (2x), long arm (clamp)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A full HD camera set that can output video to a monitor via HDMI. With easy-to-use LED ring lighting. The lens is a high-magnification zoom lens (0.56 to 4x) that can be adjusted only for magnification. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.
*Specs are calculated values. *When using a 24-inch wide monitor (resolution 1920 x 1095)
Feature
A full HD camera set that can output video to a monitor via HDMI. With easy-to-use LED ring lighting. The lens is a high-magnification zoom lens (0.56 to 4x) that can be adjusted only for magnification. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.

Ulasan Produk

Tidak ada ulasan