HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitor)

Sebelum PPN:
Rp39.999.900
Spesifikasi
AS ONE Part Number64-8086-02
ConnectorHDMI
Field of View28x16~5.9x3.3mm
Frame RateUp to 60fps
Image Sensor1 / 2.8 "CMOS image sensor
Magnification18-88 x (8.8-43 x) * When using a 24-inch wide monitor () is when using L-859
Number of pixels[Still image] 1920 x 1080 (2 million pixels) / [Video] 1920 x 1080 (2 million pixels) / 1280 x 720 (900,000 pixels)
Operation Distance (mm)185~83
Recording MediamicroSD / SDHC / SDXC memory card (up to 128GB)
Set ContentsL-851/L-630/L-803

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No PC required.
A full HD camera that allows you to observe and save images and videos in full HD image quality.
Lightweight and compact LED ring lighting.
High image quality lens with excellent cost performance.
A wearable monitor that allows you to see enlarged images while looking at your hand.
* Specifications are calculated values.
Warning
* Specifications are calculated values.
Feature
No PC required.
A full HD camera that allows you to observe and save images and videos in full HD image quality.
Lightweight and compact LED ring lighting.
High image quality lens with excellent cost performance.
A wearable monitor that allows you to see enlarged images while looking at your hand.

Ulasan Produk

Tidak ada ulasan